Motion
0523-101Q-G181D

GAST MFG
0523-101Q-G181D

0523-101Q-G181D
MI ITEM #05608389
MFR #0523-101Q-G181D
List Price$2,650.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
0523-101Q-G181D

0523-101Q-G181D
MI ITEM #05608389
MFR #0523-101Q-G181D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,650.19/each for your price

Overview

Mfr description
0523-101Q-G181D PUMP
  • Thermal Protection-The thermal over load protection protects motor windings from damage should the pump become stalled during operation. (AC models)
  • Low Maintenance-Vanes and filters are easily serviceable to extend the life of the product and maximize uptime.

Specifications

  • Horsepower
    1.5 hp
  • Maximum Vacuum
    26 inHg
  • Max Pressure
    10 psi
  • Flow
    3.5 cfm @ 60hz
  • Weight
    32.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text