Motion
PS1200-R07L-Q

SMC CORP OF AMERICA
PS1200-R07L-Q

PS1100 / PS1200, Compact Electronic Vacuum Switch with Fitting Plug, LED Indicator
Mi Item #05608519
MFR #PS1200-R07L-Q
Price$79.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PS1200-R07L-Q

PS1100 / PS1200, Compact Electronic Vacuum Switch with Fitting Plug, LED Indicator
Mi Item #05608519
MFR #PS1200-R07L-Q

Mfr description
PS1200-R07L-Q PRESSURE SENSOR
  • Compact vacuum switch with manual rotary adjustment of a digital output signal
  • Set range: -0.1 to 0.4 MPa (PS1100) or -100 to 0 kPa (PS1200)
  • Power supply requirement: 12 to 24 VDC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.99/each

Specifications

Dimensions

  • Port Size
    NPT 1/4

Details

  • Country of Origin
    JP
  • Series
    PS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)