Motion
S183046216

GROVE GEAR
S183046216

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #05608855
MFR #S183046216
Price$2,986.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S183046216

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #05608855
MFR #S183046216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,986.77/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    818
  • Center Distance
    1.7500 in
  • Housing Height
    5.7500 in
  • Housing Length
    5.0600 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    818
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    644 in/lb;72.76 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    25:1
  • Output Size
    1.0000 in
  • Ratio
    25:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    11.0000 in;279.40 mm
  • Weight
    25 lbs, 11.34 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.715 hp
  • Horsepower Rating Normal Duty
    0.715 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    SS-HMQ818-25-H1-56-16
  • Max Input Horsepower
    0.884 hp
  • Mounting Type
    Shaft
  • Output
    0.715 hp;0.533 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    644 in-lbs;72.76 Nm

Overview

Mfr description
SS-HMQ818-25-H1-56-16 REDUCER S183046216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought