Motion
FLUKE-117/323

FLUKE ELECTRONICS
FLUKE-117/323

Multimeter - Digital Display, 600 V dc Max, 600 V ac Max
Mi Item #05608989
MFR #FLUKE-117/323
Price$564.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-117/323

Multimeter - Digital Display, 600 V dc Max, 600 V ac Max
Mi Item #05608989
MFR #FLUKE-117/323

Mfr description
FLUKE-117/323 KIT (4296041 ) DMM KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$564.10/each

Specifications

Dimensions

  • Depth
    1.8200 in, 46 mm
  • Dimensions
    6.5700 in x 3.3100 in x 1.8200 in, 167 mm x 84 mm x 46 mm
  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    265 g, 550 g

Details

  • Battery Type
    9 volt Alkaline, NEDA 1604A/ IEC 6LR61
  • Display Type
    Digital
  • Maximum AC Voltage Measurement
    600 V ac
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
  • Series
    117/323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)