Specifications
Dimensions
- Bore Diameter0.7500 in
- Head Diameter1.7750 in
- Head Width0.6400 in
- Misalignment Angle13 º
- Overall Height3.7625 in
- Shank Thread Size3/4-16
- Thread Size3/4-16
- Weight0.639 lbs
Details
- Ball Material440 C Stainless Steel
- Harmonization Code8483.30.8055
- Housing Material4340 Alloy Steel
- Lubrication TypeSelf-Lubricating
- Manufacturer Catalogwww.aurorabearing.com
- Product TypeSpherical Rod Ends
- Radial Static Load Capacity29300 lbf
- Rod End TypeMale
- SeriesASM
- Thread DirectionRight Hand
- Thread TypeUNJF-3A
- UPC_NO190029017483
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)