Motion
7013CVDUJ74

NTN
7013CVDUJ74

Duplex Angular Contact Bearing - Universal Flush Ground, 65 mm Bore, 100 mm OD, 36 mm Width, 15 ° Contact Angle, Open
Mi Item #05609189
MFR #7013CVDUJ74
Price$2,195.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7013CVDUJ74

Duplex Angular Contact Bearing - Universal Flush Ground, 65 mm Bore, 100 mm OD, 36 mm Width, 15 ° Contact Angle, Open
Mi Item #05609189
MFR #7013CVDUJ74

Mfr description
7013CVDUJ74 ANGULAR CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,195.49/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    18 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    7013CVDUJ74 ANGULAR CONTACT BRG
  • Duplex Type
    Universal Flush Ground
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520195496
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)