Motion
PP1.0A20C2E
High Purity Pleated Cartridge - Polypropylene Filter Media, 1.00 µm, 20.00 in Long, 60 psid
MI ITEM #05609324
MFR #PP1.0A20C2E
List Price$154.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Purity Pleated Cartridge - Polypropylene Filter Media, 1.00 µm, 20.00 in Long, 60 psid
MI ITEM #05609324
MFR #PP1.0A20C2E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.41/each for your price

Overview

Mfr description
PP1.0A20C2E FILTER

Specifications

  • Cartridge Type
    Pleated - Caged
  • Filter Media Membane Material
    Polypropylene
  • Micron Rating
    1.00 µm
  • Cartridge Length
    20.00 in
  • End Cap Style
    DOE Flat Gasket
  • Description Keyword
    Polypropylene Filter Media
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • Support Media Material
    Polypropylene
  • Center Core Material
    Polypropylene
  • Outer Support Netting Material
    Polypropylene
  • O Ring Gasket Material
    EPDM
  • Retention
    Absolute
  • Differential Pressure
    60 psid
  • Change Out Pressure Differential
    35 psid
  • Maximum Temperature
    176 °F
  • Typical Applications
    Deionized Water, Fine Chemicals, Food & Beverage, Plating Chemicals, Process Water, R.O. Pre-Filtration, Wastewater

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought