Specifications
Dimensions
- Overall Length72.50 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number725L11
- MaterialPolybutadiene Rubber
- Number Of Ribs11
- Product TypeIndustrial Micro-V Belts
- SectionL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)