Motion
EJMM2333T-G
Close Coupled Pump Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #05609734
MFR #EJMM2333T-G
Your Price$6,269.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #05609734
MFR #EJMM2333T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,269.55/each(List $7,523.47)

Overview

Mfr description
EJMM2333T-G 15HP,1765RPM,3PH,60HZ,254JM,

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    254JM
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    92.40 %
  • Amps @ Voltage
    38.0 A @ 208 V; 36.2 A @ 230 V; 18.1 A @ 460 V
  • Base RPM
    1765 rpm
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Standards Met
    CSA EEV, UR, CSA
  • Shaft Diameter
    1.2500 in
  • Overall Length C Dimension
    25.30 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • Harmonization Code
    8501.52.4000
  • Weight
    265 lbs
  • Applications
    Commercial and industrial pump motor applications where adjustable speed drives are utilized.
  • Additional Details
    Class H insulated motor with AEGIS® bearing protection ring installed internally. Oversized ball bearings with locked drive end construction to minimize endplay.
  • UPC_NO
    781568664513
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Description Keyword
    15 hp
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought