Motion
EJMM3116T-G
Close Coupled Pump Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1760 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #05609738
MFR #EJMM3116T-G
Price$1,758.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1760 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #05609738
MFR #EJMM3116T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,758.65/each

Specifications

Dimensions

  • Frame Size
    143JM
  • Overall Length C Dimension
    13.75 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    37 lbs

Details

  • Additional Details
    Class H insulated motor with AEGIS® bearing protection ring installed internally. Oversized ball bearings with locked drive end construction to minimize endplay.
  • Amps @ Voltage
    1.5 A @ 460 V; 3.0 A @ 230 V; 3.1 A @ 208 V
  • Applications
    Commercial and industrial pump motor applications where adjustable speed drives are utilized.
  • Base RPM
    1760 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    85.50 %
  • Harmonization Code
    8501.51.6040
  • Instructional Video
  • Insulation Class
    H
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568664544
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
EJMM3116T-G 1HP,1760RPM,3PH,60HZ,143JM,3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought