Motion
EJMM3154T-G
Close Coupled Pump Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
Mi Item #05609739
MFR #EJMM3154T-G
Price$1,919.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
Mi Item #05609739
MFR #EJMM3154T-G

Mfr description
EJMM3154T-G 1.5HP,1755RPM,3PH,60HZ,145JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,919.29/each

Specifications

Dimensions

  • Frame Size
    145JM
  • Overall Length C Dimension
    13.75 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    41 lbs

Details

  • Additional Details
    Class H insulated motor with AEGIS® bearing protection ring installed internally. Oversized ball bearings with locked drive end construction to minimize endplay.
  • Amps @ Voltage
    4.5 A @ 208 V; 4.4 A @ 230 V; 2.2 A @ 460 V
  • Applications
    Commercial and industrial pump motor applications where adjustable speed drives are utilized.
  • Base RPM
    1770 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    H
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568664551
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)