Motion
EJMM3313T-G
Close Coupled Pump Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #05609748
MFR #EJMM3313T-G
List Price$4,390.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #05609748
MFR #EJMM3313T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,390.50/each for your price

Overview

Mfr description
EJMM3313T-G 10HP,1770RPM,3PH,60HZ,215JM,

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215JM
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    91.70 %
  • Amps @ Voltage
    25.0 A @ 230 V; 12.5 A @ 460 V
  • Base RPM
    1770 rpm
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Standards Met
    CSA EEV, UR, CSA
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    19.31 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    H
  • Harmonization Code
    8501.52.4000
  • Weight
    132 lbs
  • Applications
    Commercial and industrial pump motor applications where adjustable speed drives are utilized.
  • Additional Details
    Class H insulated motor with AEGIS® bearing protection ring installed internally. Oversized ball bearings with locked drive end construction to minimize endplay.
  • UPC_NO
    781568663561
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Description Keyword
    10 hp
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text