Motion
EM2534T-G
Shaft Grounding Motor - 30 hp, 3600 rpm, 3 ph, 230 V, 460 V, 284TS Frame, OPSB Enclosure, 60 Hz, 3530 rpm Base, Continuous Duty
Mi Item #05609770
MFR #EM2534T-G
Price$8,133.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 30 hp, 3600 rpm, 3 ph, 230 V, 460 V, 284TS Frame, OPSB Enclosure, 60 Hz, 3530 rpm Base, Continuous Duty
Mi Item #05609770
MFR #EM2534T-G

Mfr description
EM2534T-G 30HP,3530RPM,3PH,60HZ,284TS,40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,133.73/each

Specifications

Dimensions

  • Frame Size
    284TS
  • Overall Length C Dimension
    22.44 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    311 lbs

Details

  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Amps @ Voltage
    76.0 A @ 208 V; 70.0 A @ 230 V; 35.0 A @ 460 V
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Base RPM
    3530 rpm
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    76.00–70.00 / 35.00 A
  • Full Load Efficiency
    91.70 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568664087
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)