Motion
EM2538T-G
Shaft Grounding Motor - 40 hp, 3600 rpm, 3 ph, 230 V, 460 V, 286TS Frame, OPSB Enclosure, 60 Hz, 3530 rpm Base, Continuous Duty
MI ITEM #05609772
MFR #EM2538T-G
List Price$10,671.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 40 hp, 3600 rpm, 3 ph, 230 V, 460 V, 286TS Frame, OPSB Enclosure, 60 Hz, 3530 rpm Base, Continuous Duty
MI ITEM #05609772
MFR #EM2538T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,671.41/each for your price

Overview

Mfr description
EM2538T-G 40HP,3530RPM,3PH,60HZ,286TS,40

Specifications

  • Motor Category
    Shaft Grounding Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    286TS
  • Enclosure Type
    OPSB
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3530 rpm
  • Full Load Current
    98.00–92.00 / 46.00 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • Full Load Efficiency
    92.40 %
  • Amps @ Voltage
    98.0 A @ 208 V; 92.0 A @ 230 V; 46.0 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Motor Poles
    2
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    40HP, 3530RPM, 3PH, 60HZ, 286TS, 4046M, OPSB, F
  • Assembly Box Mounting
    F1
  • Description Keyword
    40 hp
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    1.6250 in
  • Drive End Bearing
    6311
  • Overall Length C Dimension
    22.44 in
  • Type Of Bearing
    Ball
  • Frame Material
    Steel
  • Insulation Class
    H
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    328 lbs
  • Harmonization Code
    8501.52.8040
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Hp
    40 hp
  • UPC_NO
    781568664599
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Manufacturer Catalog Number
    EM2538T-G
  • Instructional Video
  • Instructional Video 2
  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6309
  • Overall Length
    22.4400 in
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text