Motion
EM2551T-G
Shaft Grounding Motor - 75 hp, 1800 rpm, 3 ph, 230 V, 460 V, 365T Frame, OPSB Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
Mi Item #05609775
MFR #EM2551T-G
Price$16,907.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 75 hp, 1800 rpm, 3 ph, 230 V, 460 V, 365T Frame, OPSB Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
Mi Item #05609775
MFR #EM2551T-G

Mfr description
EM2551T-G 75HP,1775RPM,3PH,60HZ,365T,446
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,907.14/each

Specifications

Dimensions

  • Drive End Bearing Size
    6313
  • Frame Size
    365T
  • Opposite Drive End Bearing Size
    6312
  • Overall Length
    33.7200 in
  • Overall Length C Dimension
    33.72 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    750 lbs

Details

  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    87.0 A @ 460 V; 182.0 A @ 208 V; 174.0 A @ 230 V
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Assembly Box Mounting
    F1
  • Base RPM
    1775 rpm
  • Description
    HP:75, F#365T, RPM:1775, 230/460V, ODP
  • Description Keyword
    75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    174.00 / 87.00 A
  • Full Load Efficiency
    95.00 %
  • Harmonization Code
    8501.52.8040
  • Hp
    75 hp
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • KVA Code
    F
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM2551T-G
  • Manufacturer Product Page
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568665015
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)