Motion
EM3120T-G
Shaft Grounding Motor - 1-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 143T Frame, OPSB Enclosure, 60 Hz, 3490 rpm Base, Continuous Duty
Mi Item #05609778
MFR #EM3120T-G
Price$1,603.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 1-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 143T Frame, OPSB Enclosure, 60 Hz, 3490 rpm Base, Continuous Duty
Mi Item #05609778
MFR #EM3120T-G

Mfr description
EM3120T-G 1.5HP,3490RPM,3PH,60HZ,143T,35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,603.80/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143T
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.12 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    34 lbs

Details

  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Amps @ Voltage
    4.2 A @ 208 V; 4.0 A @ 230 V; 2.0 A @ 460 V
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Base RPM
    3490 rpm
  • Description
    HP:2, F#145T, RPM:1200, 230/460V, TEFC
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.20–4.00 / 2.00 A
  • Full Load Efficiency
    84.00 %
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • KVA Code
    L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM3120T-G
  • Manufacturer Product Page
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568661994
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)