Motion
EM3156T-G
Shaft Grounding Motor - 1 hp, 1200 rpm, 3 ph, 230 V, 460 V, 145T Frame, OPSB Enclosure, 60 Hz, 1155 rpm Base, Continuous Duty
MI ITEM #05609780
MFR #EM3156T-G
List Price$2,000.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 1 hp, 1200 rpm, 3 ph, 230 V, 460 V, 145T Frame, OPSB Enclosure, 60 Hz, 1155 rpm Base, Continuous Duty
MI ITEM #05609780
MFR #EM3156T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,000.63/each for your price

Overview

Mfr description
EM3156T-G 1HP,1155RPM,3PH,60HZ,145T,3524

Specifications

  • Motor Category
    Shaft Grounding Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    145T
  • Enclosure Type
    OPSB
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1155 rpm
  • Full Load Current
    3.60 / 1.80 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Full Load Amps
    3 A;1.5 A
  • Full Load Efficiency
    82.50 %
  • Amps @ Voltage
    3.6 A @ 208 V; 1.8 A @ 230 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    1HP, 1170RPM, 3PH, 60HZ, 145T, 3526M, OPSB, F1
  • Assembly Box Mounting
    F1
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    11.62 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Steel
  • Insulation Class
    H
  • Service Factor
    1.15
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    40 lbs
  • Harmonization Code
    8501.51.6040
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Hp
    1 hp
  • UPC_NO
    781568664377
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Manufacturer Catalog Number
    EM3156T-G
  • Instructional Video
  • Instructional Video 2
  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Motor Design Code
    B
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Overall Length
    12.1300 in
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text