Motion
EM3158T-G
Shaft Grounding Motor - 3 hp, 3600 rpm, 3 ph, 230 V, 460 V, 145T Frame, OPSB Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #05609781
MFR #EM3158T-G
Your Price$1,667.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 3 hp, 3600 rpm, 3 ph, 230 V, 460 V, 145T Frame, OPSB Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #05609781
MFR #EM3158T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,667.19/each(List $2,000.63)

Overview

Mfr description
EM3158T-G 3HP,3450RPM,3PH,60HZ,145T,3530

Specifications

  • Motor Category
    Shaft Grounding Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    145T
  • Enclosure Type
    OPSB
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Full Load Current
    7.60 / 3.80 A
  • Full Load Efficiency
    85.50 %
  • Amps @ Voltage
    8.0 A @ 208 V; 7.6 A @ 230 V; 3.8 A @ 460 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    3 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    13.00 in
  • Frame Material
    Steel
  • Insulation Class
    H
  • Service Factor
    1.15
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    46 lbs
  • Harmonization Code
    8501.52.4000
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • UPC_NO
    781568663349
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Instructional Video
  • Instructional Video 2
  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text