Motion
EM3207T-G
Shaft Grounding Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, 182T Frame, OPSB Enclosure, 60 Hz, 1170 rpm Base, Continuous Duty
Mi Item #05609782
MFR #EM3207T-G
Price$2,160.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, 182T Frame, OPSB Enclosure, 60 Hz, 1170 rpm Base, Continuous Duty
Mi Item #05609782
MFR #EM3207T-G

Mfr description
EM3207T-G 1.5HP,1170RPM,3PH,60HZ,182T,36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,160.92/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    182T
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    15.0000 in, 381 mm
  • Overall Length C Dimension
    15.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    67 lbs

Details

  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    2.5 A @ 460 V; 5.0 A @ 230 V; 5.1 A @ 208 V
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Assembly Box Mounting
    F1
  • Base RPM
    1170 rpm
  • Description
    HP:1.5, F#182T, RPM:1170, 230/460V, ODP
  • Description Keyword
    1-1/2 hp
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.10–5.00 / 2.50 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM3207T-G
  • Manufacturer Product Page
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568664384
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)