Motion
EM3219T-G
Shaft Grounding Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 184T Frame, OPSB Enclosure, 60 Hz, 3480 rpm Base, Continuous Duty
Mi Item #05609785
MFR #EM3219T-G
Price$2,752.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 184T Frame, OPSB Enclosure, 60 Hz, 3480 rpm Base, Continuous Duty
Mi Item #05609785
MFR #EM3219T-G

Mfr description
EM3219T-G 7.5HP,3450RPM,3PH,60HZ,184T,36
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,752.72/each

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length
    15.0000 in
  • Overall Length C Dimension
    15.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    75 lbs

Details

  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    8.6 A @ 460 V; 18.0 A @ 208 V; 17.2 A @ 230 V
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Assembly Box Mounting
    F1
  • Base RPM
    3480 rpm
  • Description
    7.5HP, 3480RPM, 3PH, 60HZ, 184T, 3632M, OPSB, F
  • Description Keyword
    7-1/2 hp
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.00–17.20 / 8.60 A
  • Full Load Efficiency
    88.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    7.5 hp
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • KVA Code
    L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM3219T-G
  • Manufacturer Product Page
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568664407
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)