Motion
EM3309T-G
Shaft Grounding Motor - 5 hp, 1200 rpm, 3 ph, 230 V, 460 V, 215T Frame, OPSB Enclosure, 60 Hz, 1160 rpm Base, Continuous Duty
Mi Item #05609787
MFR #EM3309T-G
Price$3,446.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 5 hp, 1200 rpm, 3 ph, 230 V, 460 V, 215T Frame, OPSB Enclosure, 60 Hz, 1160 rpm Base, Continuous Duty
Mi Item #05609787
MFR #EM3309T-G

Mfr description
EM3309T-G 5HP,1160RPM,3PH,60HZ,215T,3744
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,446.71/each

Specifications

Dimensions

  • Frame Size
    215T
  • Overall Length
    17.4500 in
  • Overall Length C Dimension
    17.45 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    141 lbs

Details

  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    7.4 A @ 460 V; 15.2 A @ 208 V; 14.8 A @ 230 V
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Assembly Box Mounting
    F1
  • Base RPM
    1160 rpm
  • Description
    5HP, 1160RPM, 3PH, 60HZ, 215T, 3744M, OPSB, F1
  • Description Keyword
    5 hp
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    15.20–14.80 / 7.40 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    5 hp
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM3309T-G
  • Manufacturer Product Page
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6206
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568663837
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)