Motion
EM3312T-G
Shaft Grounding Motor - 10 hp, 3600 rpm, 3 ph, 230 V, 460 V, 213T Frame, OPSB Enclosure, 60 Hz, 3500 rpm Base, Continuous Duty
Mi Item #05609788
MFR #EM3312T-G
Price$3,424.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 10 hp, 3600 rpm, 3 ph, 230 V, 460 V, 213T Frame, OPSB Enclosure, 60 Hz, 3500 rpm Base, Continuous Duty
Mi Item #05609788
MFR #EM3312T-G

Mfr description
EM3312T-G 10HP,3500RPM,3PH,60HZ,213T,373
  • Inverter Ready;Shaft Grounding;Locked Bearing;Standard Lifting Lugs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,424.17/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    213T
  • Opposite Drive End Bearing Size
    6206
  • Overall Length
    16.3200 in
  • Overall Length C Dimension
    16.32 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    113 lbs

Details

  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    25.6 A @ 208 V; 24.0 A @ 230 V; 12.0 A @ 460 V
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Assembly Box Mounting
    F1
  • Base RPM
    3500 rpm
  • Description
    10HP, 3500RPM, 3PH, 60HZ, 213T, 3728M, OPSB, F1
  • Description Keyword
    10 hp
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    00:00:00
  • Full Load Current
    25.60–24.00 / 12.00 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    10 hp
  • Hz
    60 Hz
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • KVA Code
    H
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM3312T-G
  • Manufacturer Product Page
  • Model
    3728M
  • Motor Category
    Shaft Grounding Motor
  • Motor Design Code
    B
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • Nameplate
    EM3312T-G
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards
    CURUSEEV, NEMA PREMIUM, NEMA
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568663356
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)