Motion
EM3555T-G
Shaft Grounding Motor - 2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 145T Frame, TEFC Enclosure, 60 Hz, 3490 rpm Base, Continuous Duty
MI ITEM #05609795
MFR #EM3555T-G
Your Price$1,872.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 145T Frame, TEFC Enclosure, 60 Hz, 3490 rpm Base, Continuous Duty
MI ITEM #05609795
MFR #EM3555T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,872.23/each(List $2,153.07)

Overview

Mfr description
EM3555T-G 2HP,3490RPM,3PH,60HZ,145T,3526

Specifications

  • Motor Category
    Shaft Grounding Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    145T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3490 rpm
  • Full Load Current
    5.30–5.00 / 2.50 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    M
  • kW
    1.5 kW
  • Full Load Efficiency
    85.50 %
  • Amps @ Voltage
    5.3 A @ 208 V; 5.0 A @ 230 V; 2.5 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Motor Poles
    2
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:2, F#145T, RPM:3490, 230/460V, TEFC
  • Assembly Box Mounting
    F1
  • Description Keyword
    2 hp
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    13.29 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Frame Material
    Steel
  • Insulation Class
    H
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    46 lbs
  • Harmonization Code
    8501.52.4000
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Hp
    2 hp
  • UPC_NO
    781568663370
  • RoHs Compliance
    Yes
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Manufacturer Catalog Number
    EM3555T-G
  • Instructional Video
  • Instructional Video 2
  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Mounting Type
    Foot
  • Overall Length
    13.2900 in, 337.56 mm
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text