Motion
EM3610T-G
Shaft Grounding Motor - 3 hp, 3600 rpm, 3 ph, 230 V, 460 V, 182T Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #05609800
MFR #EM3610T-G
Price$2,061.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 3 hp, 3600 rpm, 3 ph, 230 V, 460 V, 182T Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #05609800
MFR #EM3610T-G

Mfr description
EM3610T-G 3HP,3450RPM,3PH,60HZ,182T,3622
  • Inverter Ready;Shaft Grounding;NEMA Premium Efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,061.37/each

Specifications

Dimensions

  • Frame Size
    182T
  • Overall Length
    15.2900 in
  • Overall Length C Dimension
    15.29 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    57 lbs

Details

  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    7.9 A @ 208 V; 7.2 A @ 230 V; 3.6 A @ 460 V
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Assembly Box Mounting
    F1
  • Base RPM
    3450 rpm
  • Description
    3HP, 3450RPM, 3PH, 60HZ, 182T, 3532M, TEFC, F1
  • Description Keyword
    3 hp
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    7.2 A;3.6 A
  • Full Load Current
    7.90–7.20 / 3.60 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    3 hp
  • Hz
    60 Hz
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • KVA Code
    L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM3610T-G
  • Manufacturer Product Page
  • Motor Category
    Shaft Grounding Motor
  • Motor Design Code
    B
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • Nameplate
    EM3610T-G
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568664421
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)