Motion
EM3709T-G
Shaft Grounding Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 213T Frame, TEFC Enclosure, 60 Hz, 3520 rpm Base, Continuous Duty
MI ITEM #05609807
MFR #EM3709T-G
Your Price$3,148.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230 V, 460 V, 213T Frame, TEFC Enclosure, 60 Hz, 3520 rpm Base, Continuous Duty
MI ITEM #05609807
MFR #EM3709T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,148.38/each(List $3,778.06)

Overview

Mfr description
EM3709T-G 7.5HP,3525RPM,3PH,60HZ,213T,37

Specifications

  • Motor Category
    Shaft Grounding Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    213T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3520 rpm
  • Full Load Current
    19.40–18.00 / 9.00 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Full Load Efficiency
    89.50 %
  • Amps @ Voltage
    9.0 A @ 460 V; 19.4 A @ 208 V; 18.0 A @ 230 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    7.5HP, 3520RPM, 3PH, 60HZ, 213T, 3728M, TEFC, F
  • Assembly Box Mounting
    F1
  • Description Keyword
    7-1/2 hp
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6307
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    17.89 in
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Steel
  • Insulation Class
    H
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    133 lbs
  • Harmonization Code
    8501.52.4000
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Hp
    7.5 hp
  • UPC_NO
    781568663844
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Manufacturer Catalog Number
    EM3709T-G
  • Instructional Video
  • Instructional Video 2
  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Overall Length
    17.8900 in
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought