Motion
EM4102T-G
Shaft Grounding Motor - 20 hp, 1200 rpm, 3 ph, 230 V, 460 V, 286T Frame, TEFC Enclosure, 60 Hz, 1180 rpm Base, Continuous Duty
Mi Item #05609812
MFR #EM4102T-G
Price$13,712.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 20 hp, 1200 rpm, 3 ph, 230 V, 460 V, 286T Frame, TEFC Enclosure, 60 Hz, 1180 rpm Base, Continuous Duty
Mi Item #05609812
MFR #EM4102T-G

Mfr description
EM4102T-G 20HP,1180RPM,3PH,60HZ,286T,105
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,712.19/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Frame Size
    286T
  • Opposite Drive End Bearing Size
    6309
  • Overall Length
    27.8100 in
  • Overall Length C Dimension
    27.76 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    393 lbs

Details

  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    56.0 A @ 208 V; 54.0 A @ 230 V; 27.0 A @ 460 V
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Assembly Box Mounting
    F1
  • Base RPM
    1180 rpm
  • Description
    20HP, 1180RPM, 3PH, 60HZ, 286T, 1054M, TEFC, F1
  • Description Keyword
    20 hp
  • Drive End Bearing
    6311
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    56.00–54.00 / 27.00 A
  • Full Load Efficiency
    91.70 %
  • Harmonization Code
    8501.52.4000
  • Hp
    20 hp
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • KVA Code
    H
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM4102T-G
  • Manufacturer Product Page
  • Model
    1054M
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6309
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568664100
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)