Motion
EM4107T-G
Shaft Grounding Motor - 25 hp, 3600 rpm, 3 ph, 230 V, 460 V, 284TS Frame, TEFC Enclosure, 60 Hz, 3520 rpm Base, Continuous Duty
MI ITEM #05609816
MFR #EM4107T-G
Price$7,889.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 25 hp, 3600 rpm, 3 ph, 230 V, 460 V, 284TS Frame, TEFC Enclosure, 60 Hz, 3520 rpm Base, Continuous Duty
MI ITEM #05609816
MFR #EM4107T-G

Mfr description
EM4107T-G 25HP,3525RPM,3PH,60HZ,284TS,09
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,889.27/each

Specifications

Dimensions

  • Frame Size
    284TS
  • Overall Length C Dimension
    24.70 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    323 lbs

Details

  • Additional Details
    Baldor shaft grounding brush installed internally. Class H insulated motor. Regreasable ball bearings. Dynamically balanced rotors for reduced vibration and quiet operation. All models are Super-E® designs which meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty.
  • Amps @ Voltage
    58.0 A @ 230 V; 29.0 A @ 460 V
  • Applications
    Heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
  • Base RPM
    3520 rpm
  • Description Keyword
    25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    58.00 / 29.00 A
  • Full Load Efficiency
    91.70 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568664605
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)