Motion
EM4117T-G
Shaft Grounding Motor - 30 hp, 1200 rpm, 3 ph, 230 V, 460 V, 326T Frame, TEFC Enclosure, 60 Hz, 1180 rpm Base, Continuous Duty
Mi Item #05609824
MFR #EM4117T-G
Price$14,267.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 30 hp, 1200 rpm, 3 ph, 230 V, 460 V, 326T Frame, TEFC Enclosure, 60 Hz, 1180 rpm Base, Continuous Duty
Mi Item #05609824
MFR #EM4117T-G

Mfr description
EM4117T-G 30HP,1180RPM,3PH,60HZ,326T,126
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,267.77/each

Specifications

Dimensions

  • Frame Size
    326T
  • Overall Length C Dimension
    30.28 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Weight
    604 lbs

Details

  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Amps @ Voltage
    78.0 A @ 230 V; 39.0 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Base RPM
    1180 rpm
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    78.00 / 39.00 A
  • Full Load Efficiency
    93.00 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    781568664124
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)