Specifications
Dimensions
- Body Size30
- Port Size3/8 NPT
Details
- Country of OriginCN
- Drain TypeAutomatic (Normally Closed)
- Included OptionsRound Pressure Gauge with Limit Indicator
- Manufacturer Catalog
- SeriesAWG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)