Motion
1RLNS1
1 Sery - Inline Adjustable Shut-off - 1000 rpm Maximum Speed
Mi Item #05609904
MFR #1RLNS1
Price$1,640.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Sery - Inline Adjustable Shut-off - 1000 rpm Maximum Speed
Mi Item #05609904
MFR #1RLNS1

Mfr description
1RLNS1 1/4INHEX IN LINE AIR SCREWDRIVER
  • Durability: A tool you can rely on. It’s been tested to 1 million cycles without failure
  • Performance: For all your fastening jobs, this screwdriver gives you the power the task demands
  • Compact: The smaller dimensions are ideal for easy transportation and storage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,640.59/each

Specifications

Dimensions

  • Overall Length
    9.2000 in, 234 mm
  • Side to Center
    0.6000 in | 14 mm

Details

  • CFM
    13 cfm
  • Manufacturer Upc Number
    663023129730
  • Maximum Speed
    1000 rpm
  • Maximum Torque
    3.4 N-m, 30.1 lbs
  • Minimum Torque
    0.3 N-m, 2.7 lbs
  • UPC_NO
    663023129730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)