Motion
41410
Width Dividr, for Mdl 31112 AkroDrwr, PK8
MI ITEM #05610175
MFR #41410
List Price$23.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Width Dividr, for Mdl 31112 AkroDrwr, PK8
MI ITEM #05610175
MFR #41410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.66/each for your price

Overview

Mfr description
41410 10-7/8 X 4-3/16 X 1/8 DIVIDER
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options

Specifications

  • Accessory Type
    Divider
  • For Use With Drawer
    31112, 31118
  • Color
    Black
  • Material
    Industrial Grade Polymer
  • Finish Coating
    Plastic
  • Package Quantity
    18
  • Height
    4.25 in
  • Outside Height
    4.25 in
  • Overall Height
    4-1/4 in
  • Width
    10.875 in
  • Outside Width
    10.875 in
  • Overall Width
    10.875 in
  • Length
    0.125 in
  • Outside Length
    0.125 in
  • Overall Length
    10-7/8 in
  • Fm Approval
    Not FM Approved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought