Motion
41480
Shelf Drawer Divider, Black, PK6
Mi Item #05610176
MFR #41480
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shelf Drawer Divider, Black, PK6
Mi Item #05610176
MFR #41480

Mfr description
41480 8-9/64 X 1/10 X 4-1/5 DIVIDER
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.2 in
  • Length
    0.1 in
  • Outside Height
    4.2 in
  • Outside Length
    0.1 in
  • Outside Width
    8.14 in
  • Overall Height
    4-3/8 in
  • Overall Length
    8-3/8 in
  • Overall Width
    8.14 in
  • Width
    8.14 in

Details

  • Accessory Type
    Divider
  • Color
    Black
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • For Use With Drawer
    31182, 31188
  • Material
    Industrial Grade Polymer
  • Package Quantity
    26
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)