Motion
BRG22209C3

DODGE
BRG22209C3

Roller Insert Bearing -
MI ITEM #05610178
MFR #BRG22209C3
List Price$383.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22209C3

Roller Insert Bearing -
MI ITEM #05610178
MFR #BRG22209C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$383.40/each for your price

Overview

Mfr description
421260 BEARING INSERT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    2
  • Dynamic Load Capacity
    23380 lbf
  • Country of Origin
    US
  • Static Load Capacity
    22481 lbf
  • Max Rpm
    10000 rpm
  • Series
    222
  • Manufacturer Catalog Number
    421260
  • UPC_NO
    782475777761
  • Description
    421260 BEARING INSERT
  • Material
    421260
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought