Overview
Mfr description
523.499.640.2 HYD MAN&PILOT-OP VALVE
Specifications
- Bore Diameter
- Port Size1/8 BSPP
- Port Thread StandardBSPP
- Made to OrderYes
- Port GenderFemale
- Rod Size80 mm
- SeriesLU6
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data