Motion
NA4909UU
Machined Type Needle Roller Bearings - 45 mm Bore, 68 mm OD, 22 mm Width, 2 Seals
MI ITEM #05610299
MFR #NA4909UU
List Price$229.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 45 mm Bore, 68 mm OD, 22 mm Width, 2 Seals
MI ITEM #05610299
MFR #NA4909UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$229.50/each for your price

Overview

Mfr description
NA4909UU NEEDLE BEARING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • With Seals
  • Inner Ring

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    2 Seals
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    38900 N
  • Static Load Capacity
    63400 N
  • Series
    NA49
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4909UU Machined Type Needle Roller Bearing features a 45 mm bore diameter, 68 mm outside diameter, 22 mm overall width, and a 2-seal closure design, making it ideal for sealed industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text