Motion
SBO330-0.75E1/663U-330AB

HYDAC CORP
SBO330-0.75E1/663U-330AB

3041939 Diaphragm Accumulator - 0.198 gal Capacity, 4700 psi Max, 1/2 BSPP & M33x1.5 Fluid Port, M 28 x 1.5 Gas Port, ECO (Hydrin) Diaphragm Material, Threaded Connection - Male/Female Combo, 4.96 in Shell Diameter, Carbon Steel - Low Temp Shell Material
MI ITEM #05610348
MFR #SBO330-0.75E1/663U-330AB
List Price$820.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SBO330-0.75E1/663U-330AB

3041939 Diaphragm Accumulator - 0.198 gal Capacity, 4700 psi Max, 1/2 BSPP & M33x1.5 Fluid Port, M 28 x 1.5 Gas Port, ECO (Hydrin) Diaphragm Material, Threaded Connection - Male/Female Combo, 4.96 in Shell Diameter, Carbon Steel - Low Temp Shell Material
MI ITEM #05610348
MFR #SBO330-0.75E1/663U-330AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$820.07/each for your price

Overview

Mfr description
SBO330-0.75E1/663U-330AB

Specifications

  • Accumulator Capacity
    0.198 gal (US)
  • Maximum Operating Pressure
    4700 psi
  • Line Connection
    Threaded Connection - Male/Female Combo
  • Fluid Port
    1/2 BSPP & M33x1.5
  • Diaphragm Material
    ECO (Hydrin)
  • Shell Diameter
    4.96 in
  • Shell Material
    Carbon Steel - Low Temp
  • Gas Port
    M 28 x 1.5
  • Maximum Flow Rate
    25 gpm
  • Overall Height
    6.58 in
  • Medium
    Mineral Oils;Water
  • Mounting Position
    Any Angle
  • Port Gender
    Male/Female
  • Fluid Port Material
    Low Temperature Carbon Steel
  • Repairable
    Non Repairable
  • Series
    SBO 330
  • Maximum Temperature
    250 ˚F
  • Pressure Ratio
    8:1
  • Thread Standard
    BSPP
  • Manufacturer Catalog
  • Accumulator Weight
    8.9 lbs
  • Country Certification
    Italy
  • Additional Details
    Diaphragm accumulators are a cost effective option for numerous functions involving energy storage, shock absorption or pulsation dampening in a hydraulic or fluid system.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text