Motion
11873-00000-20

3M
11873-00000-20

Virtua™ Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Light Blue Frame/Temple Color, Polycarbonate, One Size Fits All Size, 0 Diopter Lens
Mi Item #05610399
MFR #11873-00000-20
Price$19.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11873-00000-20

Virtua™ Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Light Blue Frame/Temple Color, Polycarbonate, One Size Fits All Size, 0 Diopter Lens
Mi Item #05610399
MFR #11873-00000-20

Mfr description
11873 VIRTUA EYEWARE GRAY 11873-00000-20
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cord Control System (CCS) designed to keep eyewear and earplugs attached, untangled and ready to use
  • Optional foam gasket available
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.64/each

Specifications

Dimensions

  • Size
    One Size Fits All
  • Weight
    2.153 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Wraparound lens
  • Diopter Lens
    0
  • Frame Color
    Black
  • Frame Style
    Frameless
  • Frame Temple Color
    Light Blue
  • Frame Temple Material
    Plastic
  • Group & Class
    Economy
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11873-00000-20
  • Manufacturer Upc Number
    10078371118737
  • Product Line
    Virtua
  • Series
    CCS
  • Type
    Safety Glasses
  • UPC_NO
    10078371118737
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)