Motion
MTA SIZE 2115, 39:1, 180 C-FACE

DODGE
MTA SIZE 2115, 39:1, 180 C-FACE

Shaft Mount Speed Reducer - 39:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #05610645
MFR #MTA SIZE 2115, 39:1, 180 C-FACE
Price$6,809.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 2115, 39:1, 180 C-FACE

Shaft Mount Speed Reducer - 39:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #05610645
MFR #MTA SIZE 2115, 39:1, 180 C-FACE

Mfr description
M2H39T18C MTA SIZE 2115, 39:1, 180 C-FAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,809.67/each

Specifications

Dimensions

  • Agma Size
    115
  • Bore Length
    Output 7.55 inch
  • Case Size
    2
  • Center Distance
    3.0000 in
  • Input Shaft Diameter
    0.6870 in
  • Input Size
    0.6875 in
  • Nominal Ratio
    39:1
  • Ratio
    39:1
  • Shaft Diameter
    Input 0.687 inch

Details

  • Actual Ratio
    38.86
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    C-Face NEMA
  • Input Type
    C-Face NEMA
  • Lubrication
    PAG, Standard Temperature
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M2H39T18C
  • Manufacturer Upc Number
    782476511050
  • Max Input Horsepower
    8.710 hp
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M2H
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    12 hp
  • Torque Rating (in-lb)
    2347 in-lb
  • UPC_NO
    782476511050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)