Motion
PFM725S-F01L-F-V

SMC CORP OF AMERICA
PFM725S-F01L-F-V

Pneumatic Flow Switch - 0.5 L/min to 25 L/min Flow Rate, 5 V Max
Mi Item #05610686
MFR #PFM725S-F01L-F-V
Price$299.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM725S-F01L-F-V

Pneumatic Flow Switch - 0.5 L/min to 25 L/min Flow Rate, 5 V Max
Mi Item #05610686
MFR #PFM725S-F01L-F-V

Mfr description
PFM725S-F01L-F-V DIGITAL FLOW SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.24/each

Specifications

Dimensions

  • Maximum Load Current
    20 mA
  • Port 1 Size/Type
    1/8 in PT
  • Port Size
    1/8 in
  • Weight
    0.66138 lbs, 0.3 kg

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Flow Adjustment Valve
    Yes
  • Flow Rate Range
    0.5 L/min to 25 L/min
  • Fluid Comp
    Air, Argon, Carbon Dioxide, Nitrogen
  • Maximum Load Voltage
    5 V
  • Piping Entry Direction
    Bottom
  • Rated Flow Range
    0.5 to 25 (12.5) L/min
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)