Motion
GH681-4
Aeroquip (Eaton) GH681 Series Rubber Hydraulic Braided Hose - 1/4 in ID, 0.53 in OD, 3700 psi Working Pressure, 14800 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #05610839
MFR #GH681-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) GH681 Series Rubber Hydraulic Braided Hose - 1/4 in ID, 0.53 in OD, 3700 psi Working Pressure, 14800 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #05610839
MFR #GH681-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH681-4 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146072436
  • Working Pressure
    3700 psi
  • Applications
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Pressure Rating
    3700 psi
  • Burst Pressure
    14800 psi
  • Inner Tube Material
    Nitrile
  • Width
    0.25 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    258.8 to -50.8 °F
  • UPC_NO
    678146072436
  • Color
    Black
  • Overall Length
    1.00 ft
  • Dash Size
    -4
  • NMFC Number
    70
  • Hose Weight
    0.14 lb
  • Compatible Fittings
    TTC
  • Height
    0.25 in
  • Standards Met
    EN857 1SC|ISO 1436-1|BV|ABS Certified|LR|USCG|RINA|MSHA Approved|DNV
  • Typical Applications
    Compact construction equipment, Agricultural equipment, Arial lift equipment, and Other industrial applications needing 1SC pressures
  • Bend Radius
    1.97 in
  • Inside Diameter
    0.25 in
  • Max Pressure
    3700 psi
  • Outside Diameter
    0.53 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Lay Line Style
    Transfer Tape
  • Tube Material
    Nitrile
  • Working Temperature Max
    258.8 °F
  • Working Temperature Min
    -50.8 °F
  • Cover Color
    Black
  • Cover Material
    PVC/nitrile blend
  • Length
    1.00 ft
  • Tube Materials
    Nitrile
  • Weight
    0.14 lb
  • Manufacturer Catalog Number
    GH681-4
  • Description
    Aeroquip GH681 Series Rubber Hydraulic Braided hose
  • Hose Dash Size
    -4
  • Maximum Operating Pressure
    3700 psi
  • Max Operating Temperature
    258.8 °F
  • Maximum Working Pressure
    3700 psi
  • Min Operating Temperature
    -50.8 °F
  • Overall Weight
    0.14 lb
  • Maximum Temperature
    258.8 °F
  • Minimum Temperature
    -50.8 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought