Motion
DG4V-3-2C-M-FWL-B6-60-EN21

VICKERS BY DANFOSS
DG4V-3-2C-M-FWL-B6-60-EN21

DG4V-3-2C-M-FWL-B6-60-EN21
MI ITEM #05610909
MFR #DG4V-3-2C-M-FWL-B6-60-EN21
Your Price$627.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3-2C-M-FWL-B6-60-EN21

DG4V-3-2C-M-FWL-B6-60-EN21
MI ITEM #05610909
MFR #DG4V-3-2C-M-FWL-B6-60-EN21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$627.00/each(List $703.34)

Overview

Mfr description
DG4V-3-2C-M-FWL-B6-60-EN21
  • Port connections are made by mounting the valve on a manifold or subplate containing the interface
  • Valves are available with AC or DC wet armature solenoids
  • Electric connections to the valve are made in an electrical wiring housing or by various plug-in devices
  • Flying leads only
  • Ground terminal provided
  • Model DG4S
  • Direct solenoid operated 2- or 4-way directional control valves
  • Models DG4V-3 and DG4V-3S
  • For directing and stopping flow at any point in a hydraulic system
  • Manufacturer: Eaton

Specifications

  • Actuation
    Solenoid Operated
  • Performance Specification
    High Performance
  • Valve Size
    D03
  • Maximum Flow Rate
    80 L/min
  • Maximum Operating Pressure
    350 bar
  • Coil Voltage
    110 Volt AC 50 Hz/120 Volt AC 60 Hz
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • Spool Spring Arrangement
    Spring centered
  • Electrical Connection
    1/2 inch NPT thread conduit box
  • Electrical Connector Type
    Flying Lead Coil with Wired Terminal Block
  • Design Number
    60
  • T Port Pressure Rating
    210 bar
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    70 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -20 °C
  • Overall Height
    3.57 in
  • Overall Width
    1.88 in
  • Overall Length
    7.87 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4V-3 60 Design
  • Size (ISO-4401)
    D03
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text