Overview
Mfr description
NCDA1B250-2200-A53L CYLINDER, NCA1, TIE
Specifications
- Bore Diameter2.5000 in
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data