Overview
Mfr description
11638 CONTACT WHEEL
Specifications
- Accessory TypeContact Wheel Assembly
- For Use With11702 or 11682 contact arm
- DescriptionContact Wheel Ass'y, 4.0000 in Dia. x 1/2 in W x 5/8 in I.D, Severly Face, 70 Duro Rubber Radiused
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data