Motion
SCOTCH-BRITE(TM) CLEAN AND FINISH SHEET, 3 IN X 3 IN A VFN,

3M
SCOTCH-BRITE(TM) CLEAN AND FINISH SHEET, 3 IN X 3 IN A VFN,

Non-woven Sheets & Rolls - Aluminum Oxide Material, 4.0000 in Long, 3.0000 in Wide
Mi Item #05611189
MFR #SCOTCH-BRITE(TM) CLEAN AND FINISH SHEET, 3 IN X 3 IN A VFN,
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SCOTCH-BRITE(TM) CLEAN AND FINISH SHEET, 3 IN X 3 IN A VFN,

Non-woven Sheets & Rolls - Aluminum Oxide Material, 4.0000 in Long, 3.0000 in Wide
Mi Item #05611189
MFR #SCOTCH-BRITE(TM) CLEAN AND FINISH SHEET, 3 IN X 3 IN A VFN,

Mfr description
SCOTCH-BRITE(TM) CLEAN AND FINISH SHEET,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive mineral adhered to non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Can be used with polishing compounds to create a gloss finish on wood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Overall Width
    3 in
  • Sheet Length
    4.0000 in
  • Sheet Width
    3.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Finishing, Sanding, Surface Preparation
  • Manufacturer Upc Number
    00048011648606
  • UPC_NO
    00048011648606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)