Motion
7008-B-2RS-TVP

FAG (SCHAEFFLER)
7008-B-2RS-TVP

Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, 40 ° Contact Angle
MI ITEM #05611284
MFR #7008-B-2RS-TVP
Price$289.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7008-B-2RS-TVP

Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, 40 ° Contact Angle
MI ITEM #05611284
MFR #7008-B-2RS-TVP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$289.35/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    7008-B-XL-2RS-TVP
  • Manufacturer Catalog
  • Max Rpm
    5200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28000 N
  • Radial Static Load Capacity
    20300 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677955661

Overview

Mfr description
7008-B-XL-2RS-TVP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought