Motion
34-845/XXL
Maxiflex Seamless Knit by Atg - XXL or Size 11 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nitrile Material
MI ITEM #05611362
MFR #34-845/XXL
Price$8.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maxiflex Seamless Knit by Atg - XXL or Size 11 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nitrile Material
MI ITEM #05611362
MFR #34-845/XXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.76/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    50 cm
  • Men'S Size
    2 XL
  • Size
    2XL
  • Women's Size
    2 XL

Details

  • Additional Details
    Designed and developed as a breathable glove, MaxiFlex® Endurance™ incorporates raised micro dots to increase durability and offer more cushioning in highly repetitive applications requiring precision handling.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Assembly
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Natural Rubber
  • Color
    Gray
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Designed and developed as a breathable glove, MaxiFlex® Endurance™ incorporates raised micro dots to increase durability and offer more cushioning in highly repetitive applications requiring precision handling.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    General Purpose
  • EN388
    4131
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFoam
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Gray
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    34-845/2XL
  • Manufacturer Upc Number
    616314135071
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Product Line
    Maxiflex
  • Protection Type
    Abrasion, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    MaxiFlex
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314168857

Overview

Mfr description
34-845-2X GLOVE SMLS KNIT NITRILE 3/4
  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone free
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Optimized Grip - The micro-cup finish allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
  • Complies with FDA food handling requirements 21 CFR, Part 177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought