Motion
19372
Angel Soft ps® Compact® Toilet Paper - Roll, Coreless, White, 2 Ply
Mi Item #05611493
MFR #19372
Price$4.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angel Soft ps® Compact® Toilet Paper - Roll, Coreless, White, 2 Ply
Mi Item #05611493
MFR #19372

Mfr description
19372 2PLY TOILET PAPER
  • Angel Soft ps® Compact® premium coreless bathroom tissue in new Angel Soft ps® base sheet is the answer to your core needs.
  • Specifically designed to fit GP Compact Tissue Dispensers and increase tissue capacity while optimizing storage space, this cost-effective coreless tissue will satisfy all of your customer and employee needs.
  • Angel Soft ps® Compact® offers the comfort of 2-ply softness with reliable performance you can count on. (Roll Diameter 5.75")
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.25/each

Specifications

Details

  • Color
    White
  • For Use With
    GP#53757, GP#53772/01, GP#56743, GP#56744, GP#56747, GP#56767, GP#56782, GP#56783
  • Manufacturer Product Page
  • Number Of Sheets Per Roll
    1125
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Coreless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)