Motion
55-232WEA085
Lace-Up Work Boot - Water Resistant, Men's Size: 8-1/2
Mi Item #05611558
MFR #55-232WEA085
Price$460.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lace-Up Work Boot - Water Resistant, Men's Size: 8-1/2
Mi Item #05611558
MFR #55-232WEA085

Mfr description
55232-TN-085 LEATHER WORK BOOT - TAN
  • Wheat nubuck water-resistant leather
  • Fully lined with padded collar and tongue
  • Lace-locking device
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$460.55/pr

Specifications

Dimensions

  • Men'S Size
    8-1/2

Details

  • Protection Features
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)