Overview
Mfr description
55232-TN-090 LEATHER WORK BOOT - TAN
- Wheat nubuck water-resistant leather
- Fully lined with padded collar and tongue
- Lace-locking device
- Dual density AT's™ sole is anti-static and heat-resistant (up to 300°C/572°F)
- TECtuff™ toe and heel bumper with steel toe cap
- Poron® based NANOlite™ insole and COMFORTcushion™ system
Specifications
- Protection FeaturesWater Resistant
- Men'S Size9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data