Motion
55-246BLK100
Lace-Up Work Boot - Water Resistant, Black, Men's Size: 10
MI ITEM #05611573
MFR #55-246BLK100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lace-Up Work Boot - Water Resistant, Black, Men's Size: 10
MI ITEM #05611573
MFR #55-246BLK100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55246BLK100 LEATHER WORK BOOT - BLACK
  • 6” black water-resistant leather
  • Fully lined with padded collar and tongue
  • Lace-locking device
  • Metatarsal protection
  • Non-metallic puncture-resistant sole
  • Dual density AT's™ sole is anti-static and heat-resistant (up to 300°C/572°F)
  • TECtuff™ toe and heel bumper with steel toe cap
  • Poron® based NANOlite™ insole and COMFORTcushion™ system

Specifications

  • Protection Features
    Water Resistant
  • Men'S Size
    10
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought